Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF204-12
- Zoro # G724394055
product price:Â
$
99.35
/ea
Key Features
Housing Material
Cast Iron
Housing Type
Square
Flange Thickness
0.433 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
2.516 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF204-12
- Zoro #
- G724394055
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Housing Type
- Square
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.433 in
- Mount Hole Center-to-Center Length
- 2.516 in
- Overall Length
- 3.386 in
- Bore Diameter
- 0.75 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.