Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF206-19
- Zoro # G324359522
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.188 in
System of Measurement
Inch
Housing Type
Square
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF206-19
- Zoro #
- G324359522
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1.188 in
- Flange Thickness
- 0.512 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Length
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.