Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELF207-22
- Zoro # G024413951
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
0.591 in
Overall Length
4.606 in
Mount Hole Center-to-Center Length
3.625 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF207-22
- Zoro #
- G024413951
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Square
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 0.591 in
- Overall Length
- 4.606 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Bore Diameter
- 1.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.