FLANGEANGE HOUSING UNIT
- Mfr # UELF209
- Zoro # G524382320
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Flange Thickness
16 mm
Bore Diameter
45 mm
Mount Hole Center-to-Center Length
105 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELF209
- Zoro #
- G524382320
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Housing Material
- Cast Iron
Dimensions
- Flange Thickness
- 16 mm
- Bore Diameter
- 45 mm
- Mount Hole Center-to-Center Length
- 105 mm
- Overall Length
- 137 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.