Shop TIMKEN
See all product information
Create Account
FLANGEANGED BALL BEARING
- Mfr # SUCSFB205-16/F
- Zoro # G424435911
product price:Â
$
454.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
1.625 in
Overall Length
2.66 in
Bearing Insert Type
Radial Ball
Overall Height
4.71 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB205-16/F
- Zoro #
- G424435911
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 1.625 in
- Overall Length
- 2.66 in
- Overall Height
- 4.71 in
- Bore Diameter
- 1 in
- Overall Width
- 1.415 in
- Flange Thickness
- 0.375 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.