FLANGEANGED BEARING
- Mfr # SUCBFBQK204-12-IP69K/F
- Zoro # G424394348
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.94 in
Shaft Locking Type
Set Screw
Flange Thickness
1.063 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFBQK204-12-IP69K/F
- Zoro #
- G424394348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 1.94 in
- Flange Thickness
- 1.063 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1.5 in
- Overall Height
- 4.34 in
- Overall Length
- 2.56 in
Details
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.