FLANGEANGED BEARING
- Mfr # SUCBFBQK205/F
- Zoro # G024438589
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
25 mm
Overall Width
51.8 mm
Bearing Insert Type
Radial Ball
Flange Thickness
28.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK205/F
- Zoro #
- G024438589
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Polymer
Dimensions
- Bore Diameter
- 25 mm
- Overall Width
- 51.8 mm
- Flange Thickness
- 28.6 mm
- Mount Hole Center-to-Center Length
- 41.4 mm
- Overall Length
- 69.9 mm
- Overall Height
- 120.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.