Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK206-20/F
- Zoro # G524362865
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Overall Width
2.157 in
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206-20/F
- Zoro #
- G524362865
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Width
- 2.157 in
- Flange Thickness
- 1.126 in
- Overall Length
- 3.25 in
- Mount Hole Center-to-Center Length
- 1.875 in
- Overall Height
- 5.435 in
- Bore Diameter
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.