Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK206/FVSL613
- Zoro # G524404343
product price:Â
$
718.99
/ea
Free Shipping & Returns
Key Features
Overall Width
54.8 mm
Overall Length
82.6 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206/FVSL613
- Zoro #
- G524404343
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 54.8 mm
- Overall Length
- 82.6 mm
- Overall Height
- 138.2 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 47.8 mm
- Flange Thickness
- 28.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.