FLANGEANGED BEARING
- Mfr # SUCBFBQK207-20/F
- Zoro # G624369115
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
6.188 in
Bore Diameter
1-1/4 in
Number of Mount Holes
3
Overall Width
2.417 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFBQK207-20/F
- Zoro #
- G624369115
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6.188 in
- Bore Diameter
- 1-1/4 in
- Overall Width
- 2.417 in
- Overall Length
- 3.81 in
- Flange Thickness
- 1.189 in
- Mount Hole Center-to-Center Length
- 2 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.