Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK207-20/FVSL613
- Zoro # G724432399
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1.189 in
Number of Mount Holes
3
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Overall Length
3.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK207-20/FVSL613
- Zoro #
- G724432399
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 1.189 in
- Overall Length
- 3.81 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 6.188 in
- Overall Width
- 2.417 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.