Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK207-23/FVSL613
- Zoro # G524443205
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.81 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Flange Thickness
1.189 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK207-23/FVSL613
- Zoro #
- G524443205
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Overall Length
- 3.81 in
- Flange Thickness
- 1.189 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2.417 in
- Overall Height
- 6.188 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.