Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK207/F
- Zoro # G024420737
product price:Â
$
659.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
30.2 mm
Overall Width
61.4 mm
Number of Mount Holes
3
Bore Diameter
35 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK207/F
- Zoro #
- G024420737
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Flange Thickness
- 30.2 mm
- Overall Width
- 61.4 mm
- Bore Diameter
- 35 mm
- Overall Length
- 96.8 mm
- Overall Height
- 157.2 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.