Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK207/FVSL613
- Zoro # G924402932
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
35 mm
Housing Material
Polymer
Number of Mount Holes
3
Overall Length
96.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK207/FVSL613
- Zoro #
- G924402932
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 35 mm
- Overall Length
- 96.8 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
- Overall Height
- 157.2 mm
- Overall Width
- 61.4 mm
- Flange Thickness
- 30.2 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.