Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFBQK208/F
- Zoro # G224380374
product price:Â
$
709.99
/ea
Free Shipping & Returns
Key Features
Overall Height
170.7 mm
Mount Hole Center-to-Center Length
57.2 mm
Bore Diameter
40 mm
Overall Length
108 mm
Flange Thickness
30.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK208/F
- Zoro #
- G224380374
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
Dimensions
- Overall Height
- 170.7 mm
- Mount Hole Center-to-Center Length
- 57.2 mm
- Bore Diameter
- 40 mm
- Overall Length
- 108 mm
- Flange Thickness
- 30.2 mm
- Overall Width
- 65.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.