FLANGEANGED BEARING
- Mfr # SUCBFQK204-12/F
- Zoro # G424407543
product price:Â
$
433.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Overall Length
3.375 in
Mount Hole Center-to-Center Length
2.5 in
Housing Material
Polymer
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFQK204-12/F
- Zoro #
- G424407543
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3.375 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Overall Width
- 1.94 in
- Bore Diameter
- 3/4 in
- Overall Height
- 3.375 in
Details
- Number of Mount Holes
- 4
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.