Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCBFQK204-12/FVSL613
- Zoro # G824440027
product price:Â
$
562.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.375 in
Overall Width
1.94 in
Overall Height
3.375 in
Mount Hole Center-to-Center Length
2.5 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFQK204-12/FVSL613
- Zoro #
- G824440027
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Length
- 3.375 in
- Overall Width
- 1.94 in
- Overall Height
- 3.375 in
- Mount Hole Center-to-Center Length
- 2.5 in
- Bore Diameter
- 3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.