FLANGEANGED BEARING
- Mfr # SUCBFQK207/FVSL613
- Zoro # G924404981
product price:Â
$
856.99
/ea
Free Shipping & Returns
Key Features
Overall Height
120.7 mm
Shaft Locking Type
Set Screw
Overall Length
120.7 mm
Mount Hole Center-to-Center Length
92.2 mm
Housing Material
Polymer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFQK207/FVSL613
- Zoro #
- G924404981
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Material
- Polymer
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 120.7 mm
- Overall Length
- 120.7 mm
- Mount Hole Center-to-Center Length
- 92.2 mm
- Bore Diameter
- 35 mm
- Overall Width
- 61.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.