Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCPLFB205-16-IP69K/FVSL613
- Zoro # G024368947
product price:Â
$
487.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.756 in
Shaft Locking Type
Set Screw
Overall Width
1.626 in
Mount Hole Center-to-Center Length
1.626 in
Overall Height
4.764 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB205-16-IP69K/FVSL613
- Zoro #
- G024368947
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Mount Bearing
- Housing Material
- Thermoplastic
Dimensions
- Overall Length
- 2.756 in
- Overall Width
- 1.626 in
- Mount Hole Center-to-Center Length
- 1.626 in
- Overall Height
- 4.764 in
- Bore Diameter
- 1 in
- Flange Thickness
- 0.449 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.