FLANGEANGED BEARING
- Mfr # SUCSF209-28-IP69K/FVSL613
- Zoro # G224435036
product price:Â
$
1,158.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4.134 in
Housing Material
Stainless Steel
Bore Diameter
1-3/4 in
System of Measurement
Inch
Overall Width
2.055 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF209-28-IP69K/FVSL613
- Zoro #
- G224435036
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 4.134 in
- Bore Diameter
- 1-3/4 in
- Overall Width
- 2.055 in
- Overall Length
- 5.394 in
- Overall Height
- 5.394 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.