FLANGEANGED BEARING
- Mfr # SUCSFBQK204-12/FVSL613
- Zoro # G924386096
product price:Â
$
611.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
1.5 in
Overall Height
4.25 in
Bore Diameter
3/4 in
Overall Width
1.814 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK204-12/FVSL613
- Zoro #
- G924386096
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 1.5 in
- Overall Height
- 4.25 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.814 in
- Overall Length
- 2.5 in
- Flange Thickness
- 0.813 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.