FLANGEANGED BEARING
- Mfr # SUCSFBQK207/FVSL613
- Zoro # G424426889
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Overall Height
152.4 mm
System of Measurement
Metric
Flange Thickness
25.4 mm
Shaft Locking Type
Set Screw
Overall Length
92.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK207/FVSL613
- Zoro #
- G424426889
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
Dimensions
- Overall Height
- 152.4 mm
- Flange Thickness
- 25.4 mm
- Overall Length
- 92.1 mm
- Overall Width
- 57.2 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 50.8 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.