Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK208-24/FVSL613
- Zoro # G624416147
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2.25 in
System of Measurement
Inch
Overall Length
4 in
Shaft Locking Type
Set Screw
Overall Height
6.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK208-24/FVSL613
- Zoro #
- G624416147
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 2.25 in
- Overall Length
- 4 in
- Overall Height
- 6.5 in
- Overall Width
- 2.517 in
- Flange Thickness
- 1 in
- Bore Diameter
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.