Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK208/F
- Zoro # G824368093
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Flange Thickness
25.4 mm
Mount Hole Center-to-Center Length
57.2 mm
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCSFBQK208/F
- Zoro #
- G824368093
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 25.4 mm
- Mount Hole Center-to-Center Length
- 57.2 mm
- Bore Diameter
- 40 mm
- Overall Length
- 101.6 mm
- Overall Height
- 165.1 mm
- Overall Width
- 63.9 mm
Details
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.