Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFBQK209/F
- Zoro # G324392079
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Width
64.7 mm
Bore Diameter
45 mm
Overall Height
176.2 mm
Mount Hole Center-to-Center Length
63.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFBQK209/F
- Zoro #
- G324392079
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
Dimensions
- Overall Width
- 64.7 mm
- Bore Diameter
- 45 mm
- Overall Height
- 176.2 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Flange Thickness
- 25.4 mm
- Overall Length
- 108 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.