Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFQK206/FVSL613
- Zoro # G624383500
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Overall Length
108 mm
System of Measurement
Metric
Number of Mount Holes
4
Mount Hole Center-to-Center Length
82.6 mm
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK206/FVSL613
- Zoro #
- G624383500
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 82.6 mm
- Overall Height
- 108 mm
- Overall Width
- 52.8 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.