Shop TIMKEN
See all product information
Create Account
FLANGEANGED BEARING
- Mfr # SUCSFQK208-24/FVSL613
- Zoro # G124425250
product price:Â
$
1,000.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
4 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Height
5.125 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK208-24/FVSL613
- Zoro #
- G124425250
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Type
- Square
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 4 in
- Overall Height
- 5.125 in
- Overall Length
- 5.125 in
- Overall Width
- 2.517 in
- Bore Diameter
- 1-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.