Shop TIMKEN
See all product information
Create Account
FLANGEANGED BLOCK BEARING
- Mfr # VCJT 40 A4433
- Zoro # G724419956
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Overall Length
171.4 mm
Flange Thickness
12.7 mm
Overall Height
104.7 mm
Shaft Locking Type
Eccentric Collar
Bore Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VCJT 40 A4433
- Zoro #
- G724419956
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 171.4 mm
- Flange Thickness
- 12.7 mm
- Overall Height
- 104.7 mm
- Bore Diameter
- 40 mm
- Mount Hole Center-to-Center Length
- 143.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.