Shop TIMKEN
See all product information
Create Account
FLANGECT 35 FLANGEANGED BEARING
- Mfr # FLCT 35
- Zoro # G724435727
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bore Diameter
35 mm
Overall Height
93.7 mm
Mount Hole Center-to-Center Length
100 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCT 35
- Zoro #
- G724435727
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
Dimensions
- Bore Diameter
- 35 mm
- Overall Height
- 93.7 mm
- Mount Hole Center-to-Center Length
- 100 mm
- Overall Length
- 125.4 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.