Shop TIMKEN
See all product information
Create Account
FLANGECT1 7/16 FLANGEANGE BEARING UNIT
- Mfr # FLCT1 7/16
- Zoro # G824428087
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Number of Mount Holes
2
Bore Diameter
1.438 in
Overall Height
3.688 in
Mount Hole Center-to-Center Length
3.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLCT1 7/16
- Zoro #
- G824428087
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1.438 in
- Overall Height
- 3.688 in
- Mount Hole Center-to-Center Length
- 3.938 in
- Overall Length
- 4.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.