FLANGEG BLOCK BEARING
- Mfr # SUCSF206-18-IP69K/FVSL613
- Zoro # G224438747
product price:Â
$
737.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.125 in
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Housing Material
Stainless Steel
Overall Width
1.583 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF206-18-IP69K/FVSL613
- Zoro #
- G224438747
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 1.125 in
- Overall Width
- 1.583 in
- Overall Length
- 4.252 in
- Mount Hole Center-to-Center Length
- 3.266 in
- Overall Height
- 4.252 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.