FLANGENG BRKT BEARING
- Mfr # SUCBFB204-12-IP69K/FVSL613
- Zoro # G324427610
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Polymer
Shaft Locking Type
Set Screw
Bore Diameter
0.75 in
Mount Hole Center-to-Center Length
1.5 in
Overall Height
4.34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB204-12-IP69K/FVSL613
- Zoro #
- G324427610
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Dimensions
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 1.5 in
- Overall Height
- 4.34 in
- Overall Length
- 2.56 in
- Flange Thickness
- 0.438 in
- Overall Width
- 1.314 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.