Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCBFBQK206-20-IP69K/F
- Zoro # G924388618
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1.126 in
System of Measurement
Inch
Housing Material
Polymer
Bore Diameter
1-1/4 in
Overall Height
5.435 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFBQK206-20-IP69K/F
- Zoro #
- G924388618
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Polymer
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 1.126 in
- Bore Diameter
- 1-1/4 in
- Overall Height
- 5.435 in
- Overall Length
- 3.25 in
- Overall Width
- 2.157 in
- Mount Hole Center-to-Center Length
- 1.875 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.