Shop TIMKEN
See all product information
Create Account
FLANGENG BRKT BEARING
- Mfr # SUCPLFB204-IP69K/FVSL613
- Zoro # G524393029
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Overall Length
63.5 mm
Overall Height
108 mm
Flange Thickness
11.4 mm
Bearing Insert Type
Radial Ball
Overall Width
33.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB204-IP69K/FVSL613
- Zoro #
- G524393029
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- Thermoplastic
- System of Measurement
- Metric
Dimensions
- Overall Length
- 63.5 mm
- Overall Height
- 108 mm
- Flange Thickness
- 11.4 mm
- Overall Width
- 33.7 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.