Shop TIMKEN
See all product information
Create Account
HOUSED UNIT COMPONENT
- Mfr # CF20
- Zoro # G624370739
product price:Â
$
20.75
/ea
Key Features
Roller Width
24 mm
Bearing Material
High Carbon Steel
Bearing Type
Needle Roller
Closure
Double Shielded
Roller Style
Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF20
- Zoro #
- G624370739
- UPC #
- -
- Country of Origin
- Unknown
- Bearing Material
- High Carbon Steel
- Bearing Type
- Needle Roller
- Closure
- Double Shielded
- Roller Style
- Stud
- Stud Type
- Standard
- Roller Type
- Slotted Flat
- Item
- Cam Follower
Dimensions
- Roller Width
- 24 mm
- Stud Diameter
- 20 mm
- Roller Diameter
- 52 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.