Hub, Elastomeric Coupling, 1-3/8 in. Bore, 5.45 in. Outside Diameter, 3-1/4 in. Hub Diameter

  • Mfr # 8S 1-3/8 5/16X5/32 KW

  • Zoro # G312509533


product price: $118.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8S 1-3/8 5/16X5/32 KW
Zoro #
G312509533
UPC #
-
Country of Origin
United States

Description

Hub, Elastomeric Coupling; 1-3/8 in. Bore; 5.45 in. Outside Diameter; 3-1/4 in. Hub Diameter; Flanged; Finished Bore; 2.1 in. Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.