Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 1-1/2 In, Setscrew

  • Mfr # GYA108RRB

  • Zoro # G8036506


product price: $97.89
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 1/2 in
Width
39.3 mm
Inside Dia.
1 1/2 in
Dynamic Load Capacity (Lb.)
8,150 lb
Bearing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYA108RRB
Zoro #
G8036506
UPC #
087796053724
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/2 in
Width
39.3 mm
Inside Dia.
1 1/2 in
Outside Dia.
80 mm
Outer Ring Width
0.866 in
Inner Ring Outside Diameter
2.063 in
Outside Diameter
3 9/64 in
Bore Diameter
1 1/2 in
Inner Ring Width
1.547 in
Ring End to Center Width
0.458 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
8,150 lb
Bearing Material
Stainless Steel
Locking Type
Setscrew
Series
GYA-RRB
Ball Material Grade
52100
Plain Bearing Material
Steel
Rolling Element Material
Alloy Steel
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Industry Number
GYA108RRB
Closure
Double Sealed
Static Radial Load Capacity
4,451.438 lbf
Ring Material Grade
52100
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
8,138.489 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Seal Type
Contact
Rolling Element Rows
1
Rolling Element Material Grade
52100
Seal Material
Rubber
Load Direction
Radial
Shaft Locking Type
Set Screws
Ball Material
Alloy Steel
System of Measurement
Inch

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA108RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.063 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 9/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.