Zoro Homepage

Insert Bearing, Dia 1-1/4 In, Self-Locking

  • Mfr # RA103RRB2

  • Zoro # G8989407


product price: $44.19
/ea

Key Features

Bore Dia.
1 1/4 in
Dynamic Load Capacity (Lb.)
4,900 lb
Bearing Material
Stainless Steel
Locking Type
Self-Locking Collar
Inside Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA103RRB2
Zoro #
G8989407
UPC #
087796053472
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Inside Dia.
1 1/4 in
Outside Dia.
62 mm
Width
35.7 mm
Bore Diameter
1 1/4 in
Ring End to Center Width
0.354 in
Inner Ring Outside Diameter
1.736 in
Outer Ring Width
0.709 in
Inner Ring Width
0.938 in
Outside Diameter
2 7/16 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
4,900 lb
Bearing Material
Stainless Steel
Locking Type
Self-Locking Collar
Series
RA-RRB
Seal Type
Contact
Load Direction
Radial
Bearing Insert Type
Radial/Deep Groove Ball
Seal Material
Rubber
Ring Material
Alloy Steel
Ball Material Grade
52100
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Spherical
Dynamic Radial Load Capacity
4,856.115 lbf
System of Measurement
Inch
Rolling Element Rows
1
Ball Material
Alloy Steel
Closure
Double Sealed
Ring Material Grade
52100
Rolling Element Material Grade
52100
Maximum Temperature
250 Degrees F
Lubricant Material
Non-Relubricatable
Bearing Industry Number
RA103RRB2
Shaft Locking Type
Eccentric Collar
Plain Bearing Material
Steel
Static Radial Load Capacity
2,540.467 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA103RRB2, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.736 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.