Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 1-1/4 In, Setscrew

  • Mfr # GYA103RRB2

  • Zoro # G8528913


product price: $54.49
/ea

Key Features

Bore Dia.
1 1/4 in
Width
32.5 mm
Outside Dia.
62 mm
Inside Dia.
1 1/4 in
Dynamic Load Capacity (Lb.)
4,900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GYA103RRB2
Zoro #
G8528913
UPC #
087796053496
Country of Origin
Multiple

Dimensions

Bore Dia.
1 1/4 in
Width
32.5 mm
Outside Dia.
62 mm
Inside Dia.
1 1/4 in
Outer Ring Width
0.709 in
Inner Ring Outside Diameter
1.579 in
Bore Diameter
1 1/4 in
Ring End to Center Width
0.38 in
Outside Diameter
2 7/16 in
Inner Ring Width
1.28 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
4,900 lb
Series
GYA-RRB
Bearing Material
Stainless Steel
Locking Type
Setscrew
Maximum Temperature
250 Degrees F
Bearing Industry Number
GYA103RRB2
Seal Material
Rubber
Bearing Insert Type
Radial/Deep Groove Ball
Ball Material
Alloy Steel
Rolling Element Material
Alloy Steel
Seal Type
Contact
Load Direction
Radial
Rolling Element Rows
1
Bearing Insert Shape
Spherical
System of Measurement
Inch
Ring Material
Alloy Steel
Static Radial Load Capacity
2,540.467 lbf
Dynamic Radial Load Capacity
4,856.115 lbf
Ball Material Grade
52100
Rolling Element Material Grade
52100
Plain Bearing Material
Steel
Ring Material Grade
52100
Shaft Locking Type
Set Screws
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA103RRB2, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 1/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.579 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.709 in, Outside Diameter 2 7/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.