Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 1-15/16 In, SS

  • Mfr # RA115RRB

  • Zoro # G8262633


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 15/16 in
Dynamic Load Capacity (Lb.)
8,800 lb
Bearing Material
Stainless Steel
Outside Dia.
90 mm
Series
RA-RRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA115RRB
Zoro #
G8262633
UPC #
087796053977
Country of Origin
Multiple

Dimensions

Bore Dia.
1 15/16 in
Outside Dia.
90 mm
Inside Dia.
1 15/16 in
Width
43.7 mm
Ring End to Center Width
0.433 in
Inner Ring Outside Diameter
2.752 in
Inner Ring Width
1.188 in
Bore Diameter
1 15/16 in
Outer Ring Width
0.866 in
Outside Diameter
3 17/32 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
8,800 lb
Bearing Material
Stainless Steel
Series
RA-RRB
Locking Type
Self-Locking Collar
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Dynamic Radial Load Capacity
8,745.503 lbf
Lubricant Material
Non-Relubricatable
Bearing Insert Shape
Spherical
Static Radial Load Capacity
5,215.827 lbf
Plain Bearing Material
Steel
Ball Material Grade
52100
Rolling Element Material Grade
52100
Ring Material Grade
52100
System of Measurement
Inch
Bearing Industry Number
RA115RRB
Seal Type
Contact
Ring Material
Alloy Steel
Shaft Locking Type
Eccentric Collar
Rolling Element Rows
1
Rolling Element Material
Alloy Steel
Ball Material
Alloy Steel
Load Direction
Radial
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA115RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 15/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.752 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 17/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.