Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia 1-3/4 In, Self-Locking

  • Mfr # GRA112RRB

  • Zoro # G8396385


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Bearing Material
Stainless Steel
Outside Dia.
85 mm
Dynamic Load Capacity (Lb.)
8,160 lb
Inside Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA112RRB
Zoro #
G8396385
UPC #
087796053861
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
85 mm
Inside Dia.
1 3/4 in
Width
43.7 mm
Outside Diameter
3 11/32 in
Ring End to Center Width
0.433 in
Inner Ring Width
1.188 in
Inner Ring Outside Diameter
2.5 in
Bore Diameter
1 3/4 in
Outer Ring Width
0.866 in

Details

Item
Insert Bearing
Bearing Material
Stainless Steel
Dynamic Load Capacity (Lb.)
8,160 lb
Series
GRA-RRB
Locking Type
Self-Locking Collar
Plain Bearing Material
Steel
Load Direction
Radial
Shaft Locking Type
Set Screws
Seal Material
Rubber
Rolling Element Material
Alloy Steel
Bearing Industry Number
GRA112RRB
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Seal Type
Contact
Maximum Temperature
250 Degrees F
Ball Material Grade
52100
Rolling Element Material Grade
52100
Static Radial Load Capacity
4,608.812 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
8,160.971 lbf
Bearing Insert Shape
Spherical
Rolling Element Rows
1
System of Measurement
Inch
Closure
Double Sealed
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA112RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 2.5 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.