Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 1-3/4 In, Setscrew

  • Mfr # GYA112RRB

  • Zoro # G7918802


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 3/4 in
Outside Dia.
85 mm
Width
42 mm
Inside Dia.
1 3/4 in
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GYA112RRB
Zoro #
G7918802
UPC #
087796053878
Country of Origin
Multiple

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
85 mm
Width
42 mm
Inside Dia.
1 3/4 in
Inner Ring Width
1.654 in
Bore Diameter
1 3/4 in
Outside Diameter
3 11/32 in
Inner Ring Outside Diameter
2.28 in
Ring End to Center Width
0.53 in
Outer Ring Width
0.866 in

Details

Item
Insert Bearing
Locking Type
Setscrew
Series
GYA-RRB
Dynamic Load Capacity (Lb.)
8,150 lb
Bearing Material
Stainless Steel
Static Radial Load Capacity
4,451.438 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Rolling Element Material
Alloy Steel
Bearing Insert Shape
Spherical
System of Measurement
Inch
Ball Material
Alloy Steel
Seal Type
Contact
Seal Material
Rubber
Rolling Element Rows
1
Load Direction
Radial
Ball Material Grade
52100
Plain Bearing Material
Steel
Ring Material
Alloy Steel
Dynamic Radial Load Capacity
8,160.971 lbf
Bearing Industry Number
GYA112RRB
Shaft Locking Type
Set Screws
Rolling Element Material Grade
52100
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA112RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 2.28 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.