Zoro Homepage

Insert Bearing, Dia. 1-7/16 In, SS

  • Mfr # RA107RRB

  • Zoro # G8364483


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 7/16 in
Dynamic Load Capacity (Lb.)
6,400 lb
Inside Dia.
1 7/16 in
Locking Type
Self-Locking Collar
Series
RA-RRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA107RRB
Zoro #
G8364483
UPC #
087796053670
Country of Origin
Multiple

Dimensions

Bore Dia.
1 7/16 in
Inside Dia.
1 7/16 in
Outside Dia.
72 mm
Width
38.9 mm
Outer Ring Width
0.748 in
Ring End to Center Width
0.374 in
Outside Diameter
2 53/64 in
Inner Ring Width
1 in
Bore Diameter
1 7/16 in
Inner Ring Outside Diameter
2.126 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
6,400 lb
Locking Type
Self-Locking Collar
Series
RA-RRB
Bearing Material
Stainless Steel
Plain Bearing Material
Steel
Rolling Element Rows
1
Static Radial Load Capacity
3,439.748 lbf
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Ball Material
Alloy Steel
System of Measurement
Inch
Seal Type
Contact
Rolling Element Material
Alloy Steel
Closure
Double Sealed
Bearing Insert Type
Radial/Deep Groove Ball
Seal Material
Rubber
Lubricant Material
Non-Relubricatable
Shaft Locking Type
Eccentric Collar
Rolling Element Material Grade
52100
Dynamic Radial Load Capacity
6,407.374 lbf
Bearing Industry Number
RA107RRB
Bearing Insert Shape
Spherical
Ball Material Grade
52100
Load Direction
Radial
Ring Material Grade
52100

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA107RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.126 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.