Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 1/2 In, Self-Locking

  • Mfr # GRA008RRB

  • Zoro # G8007413


product price: $61.19
/ea

Key Features

Bore Dia.
1/2 in
Inside Dia.
1/2 in
Width
28.6 mm
Series
GRA-RRB
Dynamic Load Capacity (Lb.)
2,360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GRA008RRB
Zoro #
G8007413
UPC #
087796052987
Country of Origin
Multiple

Dimensions

Bore Dia.
1/2 in
Inside Dia.
1/2 in
Width
28.6 mm
Outside Dia.
40 mm
Outside Diameter
1 9/16 in
Outer Ring Width
0.472 in
Bore Diameter
1/2 in
Inner Ring Width
1.126 in
Inner Ring Outside Diameter
1.126 in
Ring End to Center Width
0.256 in

Details

Item
Insert Bearing
Series
GRA-RRB
Dynamic Load Capacity (Lb.)
2,360 lb
Locking Type
Self-Locking Collar
Bearing Material
Stainless Steel
Rolling Element Rows
1
Shaft Locking Type
Set Screws
Ball Material
Alloy Steel
Static Radial Load Capacity
1,056.654 lbf
Maximum Temperature
250 Degrees F
Load Direction
Radial
Bearing Insert Shape
Spherical
Ring Material Grade
52100
Bearing Industry Number
GRA008RRB
Rolling Element Material Grade
52100
Seal Material
Rubber
Ring Material
Alloy Steel
Ball Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
Seal Type
Contact
System of Measurement
Inch
Dynamic Radial Load Capacity
2,405.575 lbf
Plain Bearing Material
Steel
Closure
Double Sealed

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA008RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 1.126 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.