Insert Bearing, Dia. 2-3/16 In, SS
Mfr # GRA203RRB
Zoro # G8243934
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
2 3/16 in
Series
GRA-RRB
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
10,800 lb
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRA203RRB
Zoro #
G8243934
UPC #
087796054066
Country of Origin
Multiple
Dimensions
Bore Dia.
2 3/16 in
Outside Dia.
100 mm
Inside Dia.
2 3/16 in
Width
48.4 mm
Inner Ring Width
1.281 in
Outside Diameter
3 59/64 in
Bore Diameter
2 3/16 in
Inner Ring Outside Diameter
3 in
Outer Ring Width
0.945 in
Ring End to Center Width
0.472 in
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA203RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 3 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.