Zoro Homepage

Insert Bearing, Dia. 2 In, Self-Locking

  • Mfr # GRA200RRB

  • Zoro # G7800737


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Bearing Material
Stainless Steel
Outside Dia.
100 mm
Locking Type
Self-Locking Collar
Inside Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRA200RRB
Zoro #
G7800737
UPC #
087796054011
Country of Origin
Multiple

Dimensions

Bore Dia.
2 in
Outside Dia.
100 mm
Inside Dia.
2 in
Width
48.4 mm
Outside Diameter
3 59/64 in
Bore Diameter
2 in
Inner Ring Width
1.281 in
Inner Ring Outside Diameter
3 in
Ring End to Center Width
0.472 in
Outer Ring Width
0.945 in

Details

Item
Insert Bearing
Bearing Material
Stainless Steel
Locking Type
Self-Locking Collar
Dynamic Load Capacity (Lb.)
10,800 lb
Series
GRA-RRB
Bearing Insert Shape
Spherical
Rolling Element Rows
1
Bearing Industry Number
GRA200RRB
Ball Material Grade
52100
Ball Material
Alloy Steel
Ring Material
Alloy Steel
Closure
Double Sealed
Load Direction
Radial
System of Measurement
Inch
Plain Bearing Material
Steel
Seal Type
Contact
Shaft Locking Type
Set Screws
Rolling Element Material
Alloy Steel
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Seal Material
Rubber
Static Radial Load Capacity
6,564.748 lbf
Rolling Element Material Grade
52100
Bearing Insert Type
Radial/Deep Groove Ball
Dynamic Radial Load Capacity
10,813.84 lbf

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA200RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Inner Ring Outside Diameter 3 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.