Insert Bearing, Dia. 3/4 In, Setscrew
Mfr # GYA012RRB
Zoro # G8438141
product price: $38.89
/eaKey Features
Bore Dia.
3/4 in
Outside Dia.
47 mm
Locking Type
Setscrew
Dynamic Load Capacity (Lb.)
3,200 lb
Bearing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GYA012RRB
Zoro #
G8438141
UPC #
087796053090
Country of Origin
Multiple
Dimensions
Bore Dia.
3/4 in
Outside Dia.
47 mm
Inside Dia.
3/4 in
Width
27 mm
Outer Ring Width
0.551 in
Outside Diameter
1 27/32 in
Ring End to Center Width
0.349 in
Inner Ring Width
1.063 in
Inner Ring Outside Diameter
1.142 in
Bore Diameter
3/4 in
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA012RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.142 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.