Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insert Bearing, Dia. 5/8 In, Setscrew

  • Mfr # GYA010RRB

  • Zoro # G8528904


product price: $38.89
/ea

Key Features

Bore Dia.
5/8 in
Dynamic Load Capacity (Lb.)
2,360 lb
Series
GYA-RRB
Width
23.8 mm
Outside Dia.
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GYA010RRB
Zoro #
G8528904
UPC #
087796053021
Country of Origin
Multiple

Dimensions

Bore Dia.
5/8 in
Width
23.8 mm
Outside Dia.
40 mm
Inside Dia.
5/8 in
Ring End to Center Width
0.313 in
Bore Diameter
5/8 in
Inner Ring Outside Diameter
0.969 in
Outer Ring Width
0.472 in
Outside Diameter
1 9/16 in
Inner Ring Width
0.937 in

Details

Item
Insert Bearing
Dynamic Load Capacity (Lb.)
2,360 lb
Series
GYA-RRB
Bearing Material
Steel
Locking Type
Setscrew
Closure
Double Sealed
Load Direction
Radial
Dynamic Radial Load Capacity
2,405.575 lbf
Bearing Insert Type
Radial/Deep Groove Ball
Rolling Element Material
Alloy Steel
Seal Material
Rubber
Maximum Temperature
250 Degrees F
Rolling Element Material Grade
52100
Seal Type
Contact
Ball Material Grade
52100
Bearing Industry Number
GYA010RRB
Ring Material Grade
52100
Ring Material
Alloy Steel
System of Measurement
Inch
Shaft Locking Type
Set Screws
Bearing Insert Shape
Spherical
Static Radial Load Capacity
1,056.654 lbf
Plain Bearing Material
Steel
Ball Material
Alloy Steel
Rolling Element Rows
1

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA010RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Inner Ring Outside Diameter 0.969 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.