Zoro Homepage

Insert Bearing, Dia. 7/8 In, Self-Locking

  • Mfr # RA014RRB

  • Zoro # G8528931


product price: $38.49
/ea

Key Features

Bore Dia.
7/8 in
Inside Dia.
7/8 in
Series
RA-RRB
Width
31 mm
Bearing Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA014RRB
Zoro #
G8528931
UPC #
087796053168
Country of Origin
Multiple

Dimensions

Bore Dia.
7/8 in
Inside Dia.
7/8 in
Width
31 mm
Outside Dia.
52 mm
Ring End to Center Width
0.295 in
Outside Diameter
2 3/64 in
Inner Ring Outside Diameter
1.5 in
Inner Ring Width
0.844 in
Bore Diameter
7/8 in
Outer Ring Width
0.591 in

Details

Item
Insert Bearing
Series
RA-RRB
Bearing Material
Stainless Steel
Dynamic Load Capacity (Lb.)
3,550 lb
Locking Type
Self-Locking Collar
Ball Material
Alloy Steel
Seal Type
Contact
System of Measurement
Inch
Rolling Element Material Grade
52100
Lubricant Material
Non-Relubricatable
Dynamic Radial Load Capacity
3,484.712 lbf
Static Radial Load Capacity
1,753.597 lbf
Ring Material
Alloy Steel
Closure
Double Sealed
Bearing Industry Number
RA014RRB
Rolling Element Material
Alloy Steel
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial/Deep Groove Ball
Bearing Insert Shape
Spherical
Ball Material Grade
52100
Rolling Element Rows
1
Plain Bearing Material
Steel
Ring Material Grade
52100
Load Direction
Radial
Shaft Locking Type
Eccentric Collar
Seal Material
Rubber

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA014RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.5 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.