Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BALL INSERT BEARING

  • Mfr # ER16

  • Zoro # G715563477


product price: $58.29
/ea

Key Features

Standards
ANSI/ABMA, ISO
Ring End to Center Width
0.562 in
Bearing Insert Shape
Cylindrical
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ER16
Zoro #
G715563477
UPC #
-
Country of Origin
Canada

Dimensions

Ring End to Center Width
0.562 in
Outside Diameter
2 3/64 in
Bore Diameter
1 in
Inner Ring Width
1.375 in
Inner Ring Outside Diameter
1.328 in
Outer Ring Width
0.75 in
Bore Diameter Tolerance
+/-0.0005 in

Details

Item
Insert Bearing
Standards
ANSI/ABMA, ISO
Bearing Insert Shape
Cylindrical
Ball Material
Alloy Steel
Lubricant Material
NLGI 2 Lithum Complex Grease
Rolling Element Material
Alloy Steel
Finish
Black Oxide
Dynamic Radial Load Capacity
3,490 lbf
Static Radial Load Capacity
1,760 lbf
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screws
Seal Type
Contact
Ring Material
Nylon
Rolling Element Material Grade
52100
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Bearing Industry Number
ER16
Seal Material
Nitrile Rubber
Ring Material Grade
52100
Includes
(2) Set Screws
System of Measurement
Inch
Ball Material Grade
52100
Rolling Element Rows
1
Application
Industrial
Bearing Insert Type
Radial/Deep Groove Ball

Description

Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number ER16, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Cylindrical, Bore Diameter 1 in, Closure Double Sealed, Inner Ring Outside Diameter 1.328 in, Lubricant Material NLGI 2 Lithum Complex Grease, Maximum Temperature 250 Degrees F, Outer Ring Width 0.75 in, Outside Diameter 2 3/64 in, Ring Material Nylon, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.